Filter Syringe, Polypropylene, 5 mL, PK100
- Mfr # LE-HP-MODELA
- Zoro # G223356790
product price:Â
$
147.99
/pk of 100, $1.48/ea
Free Shipping & Returns
Key Features
Syringe Type
Filter Device
Tip Outer Diameter
4.25 mm
Standards
ISO 80369-7, ISO 9001:2015
Barrel Material
Polypropylene
Plunger Material
Silicone
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LE-HP-MODELA
- Zoro #
- G223356790
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Tip Outer Diameter
- 4.25 mm
- Tip Inner Diameter
- 2.3 mm
Details
- Syringe Type
- Filter Device
- Standards
- ISO 80369-7, ISO 9001:2015
- Barrel Material
- Polypropylene
- Plunger Material
- Silicone
- Attachment Type
- Luer Slip
- Color
- Black, Clear
- Material
- Polypropylene, Silicone
- Replaceable Tip
- No
- Graduation Increments - Metric
- 2 mL
- Includes Needles
- No
- Item
- Filter Syringe
- Capacity - English
- 0.17 fl oz
- Tip Material
- Polypropylene
- Compatible Needles
- Dispensing Tips
- Capacity - Metric
- 5 mL
- Needle Type
- Removable
- Shell Material
- Polypropylene, Silicone
- Wire Color
- Black, Clear
Description
Filter Syringe, Capacity - Metric 5 mL, Syringe Type Filter Device, Barrel Material Polypropylene, Tip Material Polypropylene, Replaceable Tip No, Compatible Needles Dispensing Tips, Capacity - English 0.17 fl oz, Includes Needles No, Plunger Material Silicone, Needle Type Removable, Needle Point Style Not Applicable, Gauge Not Applicable, Individually Packaged No, Attachment Type Luer Slip, Material Polypropylene, Silicone, Color Black, Clear, Sterile/Non-Sterile Non-Sterile
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.