Dipslide, PK10
- Mfr # 56B010110
- Zoro # G5104639
product price:Â
$
59.49
/pk of 10, $5.95/ea
Key Features
Range - Dip Slides
100 to 1,000,000 cfu/mL
Testing Medium
Fluids, Surfaces
Shelf Life - Months
4 to 9 mo
For Use With
49AW05, 49AW06
Agar Type - Dip Slides
TTC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 56B010110
- Zoro #
- G5104639
- UPC #
- -
- Country of Origin
- United Kingdom
- Item
- Dipslide
- Range - Dip Slides
- 100 to 1,000,000 cfu/mL
- Testing Medium
- Fluids, Surfaces
- Shelf Life - Months
- 4 to 9 mo
- For Use With
- 49AW05, 49AW06
- Agar Type - Dip Slides
- TTC
- Types of Bacteria Tested For - Dip Slides
- Aerobic Microorganisms
- Features
- Dual-sided Agar, Red Spot Dye
- Types of Bacteria Tested For
- Aerobic Microorganisms
- Testing Range
- 100 to 1,000,000 cfu/mL
- Agar Type
- TTC
- Shelf Life - Minimum
- 4 mo
- Contamination Testing Level - Maximum
- 1,000,000 CFU/mL
- Contamination Testing Level - Minimum
- 100 CFU/mL
- Shelf Life - Maximum
- 9 mo
- Compatible Testing Bacteria
- Aerobic Microorganisms
Dimensions
- Fits Chest Size
- Dual-sided Agar, Red Spot Dye
Description
Dipslide, Agar Type TTC, Testing Range 100 to 1,000,000 cfu/mL, Shelf Life - Months 4 to 9 mo, Types of Bacteria Tested For Aerobic Microorganisms, Testing Medium Fluids, Surfaces, For Use With 49AW05, 49AW06, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.