Shop LABEXACT

Filter Syringe, Polypropylene, 5 mL, PK100

  • Mfr # LE-HP-MODELD
  • Zoro # G023360775

product price: 
$
177.99
/pk of 100, $1.78/ea
Free Shipping & Returns

Key Features

Material
Polypropylene, Silicone
Compatible Needles
Dispensing Tips
Needle Type
Removable
Syringe Type
Filter Device
Plunger Material
Silicone
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LE-HP-MODELD
Zoro #
G023360775
UPC #
-
Country of Origin
United States

Dimensions

Tip Inner Diameter
2.3 mm
Tip Outer Diameter
4.25 mm

Details

Material
Polypropylene, Silicone
Compatible Needles
Dispensing Tips
Needle Type
Removable
Item
Filter Syringe
Syringe Type
Filter Device
Plunger Material
Silicone
Replaceable Tip
No
Color
Black, Clear
Capacity - Metric
5 mL
Graduation Increments - Metric
1 mL
Attachment Type
Luer Slip
Tip Material
Polypropylene
Includes Needles
No
Capacity - English
0.17 fl oz
Barrel Material
Polypropylene
Standards
ISO 80369-7, ISO 9001:2015
Shell Material
Polypropylene, Silicone
Wire Color
Black, Clear

Description

Filter Syringe, Capacity - Metric 5 mL, Syringe Type Filter Device, Barrel Material Polypropylene, Tip Material Polypropylene, Replaceable Tip No, Compatible Needles Dispensing Tips, Capacity - English 0.17 fl oz, Includes Needles No, Plunger Material Silicone, Needle Type Removable, Needle Point Style Not Applicable, Gauge Not Applicable, Individually Packaged No, Attachment Type Luer Slip, Material Polypropylene, Silicone, Color Black, Clear, Sterile/Non-Sterile Non-Sterile

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.