Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Laboratory Bench Pad, 4-11/16 in. L, PK100

  • Mfr # 45FG83

  • Zoro # G1857661


product price: $21.59
/pk 100, $0.22/ea

Key Features

Color
Green
Overall Width
4 3/4 in
Number of Sheets
100
Overall Length
5 in
Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45FG83
Zoro #
G1857661
UPC #
190735558225
Country of Origin
United States

Dimensions

Overall Width
4 3/4 in
Overall Length
5 in
Width
5 in
Length
4 11/16 in
Thickness
3/50 in
Mesh Size
Fine
Overall Diameter
5 in

Details

Item
Bench Pad
Color
Green
Number of Sheets
100
Features
Chemical Resistant, Hydrophilic
Material
Polypropylene
Special Features
Conforms to Hand, Fast Absorbency, High Liquid Volume Holding Capacity, Highly Chemical Resistant, Hydrophilic
Product Type
Bench Pad

Description

Bench Pad, Polypropylene, Green, Width 5 in, Length 4 11/16 in, Thickness 3/50 in, Mesh Size Fine, Number of Sheets 100, Special Features Conforms to Hand, Fast Absorbency, High Liquid Volume Holding Capacity, Highly Chemical Resistant, Hydrophilic, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.