Zoro Homepage

Moisture Analyzer Pad, 4 in. L, PK400

  • Mfr # 45FG80

  • Zoro # G1857698


product price: $21.59
/pk 400, $0.05/ea

Key Features

Material
Borosilicate Glass Microfiber
Finish
Smooth
Overall Length
4 in
For Use With
Moisture Analyzers, Microwave and Halogen Type
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45FG80
Zoro #
G1857698
UPC #
190735558195
Country of Origin
United States

Dimensions

Overall Length
4 in
Overall Height
1/64 in
Overall Width
4 in

Details

Item
Moisture Analyzer Pad
Material
Borosilicate Glass Microfiber
Finish
Smooth
For Use With
Moisture Analyzers, Microwave and Halogen Type
Color
White

Description

Moisture Analyzer Pad, White, Smooth Finish, Borosilicate Glass Microfiber, Overall Height 1/64 in, Overall Length 4 in, Overall Width 4 in, For Use With Moisture Analyzers, Microwave and Halogen Type, Package Quantity 400

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.