Shop PRIME SYSTEMS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Prime Scales Steel Ramp 48x40 w Bolt-down Holes Fits Most 4'x4' Scale 4500 lb
- Mfr # PS-Ramp48x40-4500
- Zoro # G422800759
product price:Â
$
865.99
/ea
Key Features
Width
24 in
Length
54 in
Height
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PS-Ramp48x40-4500
- Zoro #
- G422800759
- UPC #
- 676525115767
- Country of Origin
- United States
Dimensions
- Width
- 24 in
- Length
- 54 in
- Height
- 6 in
Description
Prime Scales is a well-known brand of weighing equipment under Prime Systems Group, a leading manufacturer of data process equipment and industrial automation. Prime Scales is a licensed scale agent. We can issue official calibration certification. Prime Scales has 24/7 customer support with real in-house person helping our clients. Why choosing Prime Scales? We build very good quality scales. And our value is way beyond this. Why do we need a scale? Scale is a tool. People use it to get the weight information of themselves, their livestock, their pets, their shipments, their products etc. The weight data is what people really need and our scales deliver the true information to their users. We at Prime Scales make it easier and better for our clients to collect, store, calculate and share the weight data. For example the livestock scale listed here: will it be better if the scale records the animal's weight automatically into an Excel file? We have a desktop software called Prime Interface to do this job. We are developing another software called "Prime Station" to store the information in the cloud server to be shared securely with doctors anywhere in the world. The Prime Station software will be available in July, 2020. The good news is: both softwares are Free for our clients. We make the application softwares in order to make our scales easier to use. All our scales are scalable. If you purchase it now, it will be compatible with all the peripherals and softwares available now and in the future. Prime Scales - Weigh Better, Go Beyond.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.