
Sorbents, Polypropylene, 500 PK
Mfr # LEHAP-150900-CS
Zoro # G7823571
product price: $282.99
/pk 500, $0.57/ea
Free Shipping & Returns
Key Features
Material
Polypropylene
Width
9"
Height
15"
Absorbency Weight
Light
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LEHAP-150900-CS
Zoro #
G7823571
UPC #
-
Country of Origin
United States
Dimensions
Length
9"
Width
9"
Height
15"
Details
Item
Sorbents
Material
Polypropylene
Absorbency Weight
Light
Description
Bench Protect,Chem Spill Pad,15x9 In.,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.