Enduro Gel System, 225mL
- Mfr # E1007-10
- Zoro # G3012889
product price:Â
$
297.99
/ea
Free Shipping & Returns
Key Features
Sample Capacity
64
Gel Length
10cm
Volume
225 mL
Gel Width
7 cm
Includes
3 x 8 Tooth Combs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E1007-10
- Zoro #
- G3012889
- UPC #
- -
- Country of Origin
- Unknown
- Sample Capacity
- 64
- Volume
- 225 mL
- Includes
- 3 x 8 Tooth Combs
- Item
- Enduro Gel System
Dimensions
- Gel Length
- 10cm
- Gel Width
- 7 cm
- Overall Length
- 21 cm
- Overall Height
- 9 cm
- Overall Width
- 9 cm
Description
Enduro Gel System, Gel Length 10cm, Gel Width 7cm, Overall Height 9cm, Overall Width 9cm, Overall Length 21cm, Volume 225mL, Sample Capacity 64, Includes 3 x 8 Tooth Combs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.