Shop LABNET
See all product information
Create Account
Pipette, 1000-10000 UL
- Mfr # P3940-10000
- Zoro # G2053286
product price:Â
$
236.99
/ea
Free Shipping & Returns
Key Features
Material
Plastic
Standards
ISO 9001:2008
Accuracy
+/-2.5 to +/-0.5%
Product Type
Pipettor
Sterility
Non-Sterile
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P3940-10000
- Zoro #
- G2053286
- UPC #
- -
- Country of Origin
- Unknown
- Material
- Plastic
- Standards
- ISO 9001:2008
- Accuracy
- +/-2.5 to +/-0.5%
- Item
- Pipettor
- Product Type
- Pipettor
- Sterility
- Non-Sterile
- Includes Adjustable Tips
- Adjustable Tips
- Accuracy - Maximum
- 0.8 %
- Accuracy - Minimum
- -0.8 %
- Capacity - Maximum
- 10,000 ul
- Graduation Increments
- 20 ul
- Capacity - Minimum
- 1,000 ul
- Pipettor Type
- Manual
- Autoclavable
- Autoclavable
- Number of Channels
- 1
- Channel Type
- Single Channel
Description
Pipettor, Plastic, Accuracy +/-2.5 to +/-0.5 Percent
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.