Lab Balances

  • Mfr # PPB 623i
  • Zoro # G123353738
product price: 
$
2,566.99
/ea
Free Shipping & Returns

Key Features

Weighing Units
ct, dr, dwt, g, GN, mg, mm, N, oz, ozt, T, ti, tl.H, tl.S, tl.T
Housing Material
ABS
Linearity
0.003 g
Application Modes
Accumulation, Check Counting, Check Weighing, Density Determination, Display Hold, Dynamic Weighing, Formulation, Parts Counting, Percentage Weighing, Weighing
Overall Width
9 5/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PPB 623i
Zoro #
G123353738
UPC #
0840886114800
Country of Origin
China

Dimensions

Overall Width
9 5/16 in
Overall Height
13 in
Overall Length
15 11/16 in
Weighing Surface Width
4 11/16 in
Wire Rope Length
15 11/16 in
Length
15 11/16 in

Details

Weighing Units
ct, dr, dwt, g, GN, mg, mm, N, oz, ozt, T, ti, tl.H, tl.S, tl.T
Housing Material
ABS
Linearity
0.003 g
Application Modes
Accumulation, Check Counting, Check Weighing, Density Determination, Display Hold, Dynamic Weighing, Formulation, Parts Counting, Percentage Weighing, Weighing
Stabilization Time
3 sec
Product Type
Precision Balance
Platform Material
304 Stainless Steel
Includes
Assembly Tool, Glass Draft Shield, In-Use Cover, Weigh-Below Hook
Scale Graduations
0.001 g
Repeatability
0.001 g
Item
Lab Balances
Display Type
LCD
Scale Mechanism
Digital
Readability
0.001 g
Power Source - TS Only
AC Adapter
Scale Connection Ports
Ethernet RJ45, RS-232, USB
Standards
GLP Compliant
Capacity
620 g
Power Source
AC Adapter
Power Source - old
AC Adapter

Description

Scale Sub-Category Precision Balance, Capacity 620 g, Scale Graduations 0.001 g, Weighing Surface Width 4 11/16 in, Overall Length 15 11/16 in, Overall Width 9 5/16 in, Overall Height 13 in, Application Modes Accumulation, Check Counting, Check Weighing, Density Determination, Display Hold, Dynamic Weighing, Formulation, Parts Counting, Percentage Weighing, Weighing, Scale Connection Ports Ethernet RJ45, RS-232, USB, Platform Material 304 Stainless Steel, Housing Material ABS

Restrictions

Hazardous material

Ratings & reviews