
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HA181421SPL
Zoro #
G304403115
UPC #
644215322689
Country of Origin
Viet Nam
Dimensions
Length
0.33"
Height
10mm
Abrasive Depth
18.75"
Width
18.75"
Inside Diameter
18"
Details
Item
Diamond Blade for Asphalt/Block
Materials Cut
Steel
Description
The SPL Series Asphalt/Block Blade is an excellent cost-performance value designed to be used on both hand held and low horsepower walk behind saws. They are engineered with U-channel gullets and wedge segments which help remove debris, keep the blade cool, and provide undercut protection.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.