This item is Discontinued.

Lackmond Beast Masonry Drill, 114 in, 18 Overall Length, 16 Cutting Depth, 4 Flutes, Spiral Flute, 16 Fl SDSPLUS411416

Beast Masonry Drill, 114 in, 18 Overall Length, 16 Cutting Depth, 4 Flutes, Spiral Flute, 16 Fl (Discontinued)

  • Mfr # SDSPLUS411416
  • Zoro # G808028166
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SDSPLUS411416
Zoro #
G808028166
UPC #
-
Country of Origin
Germany

Description

pLACKMOND Beast Masonry Drill, 114 in, 18 in Overall Length, 16 in Cutting Depth, 4 Flutes, Spiral Flute, 16 in Flute Length, SDS Plus Shank, Centering Point, Carbide Cutting Edge, Carbide, Applicable Materials Concrete, Block, Brick and Soft StoneppSDSPlus 4claw carbide masonry drill bits are designed to reduce vibration, noise, and carbide tip breakage even when encountering rebar They are designed for increased life, drilling speed, along with providing a true hole tolerance with all anchoring applications Meet all ANSI standards Our 4claw products utilize special primary cutting geometry and a centering point for exact spot drilling, reduced friction and centralized alignment in drilled hole Secondary cutters protect the drill bit in the event of reinforcement collision Our bits utilize an improved soldering process while Core reinforcement geometry ensures that the impact energy of the rotary hammer will be transferred with a high efficiency directly from the power tool to the drill bit tip, resulting in a fast drilling progress The 2fluted geometry of the drill bit provides a fast removal of the drilling dustp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.