This item is Discontinued.

No Product Image Available

Beast Masonry Drill, 12 in, 13 Overall Length, 712 Cutting Depth, 4 Flutes, Spiral Flute, 712 (Discontinued)

  • Mfr # SDSMAX12712
  • Zoro # G208028100
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SDSMAX12712
Zoro #
G208028100
UPC #
-
Country of Origin
Germany

Description

pLACKMOND Beast Masonry Drill, 12 in, 13 in Overall Length, 712 in Cutting Depth, 4 Flutes, Spiral Flute, 712 in Flute Length, SDS Max Shank, Centering Point, Carbide Cutting Edge, Carbide, Applicable Materials Concrete, Block, Brick and Soft StoneppSDSMax 4claw carbide masonry drill bits are designed to reduce vibration, noise, and carbide tip breakage even when encountering rebar They are designed for increased life, drilling speed, along with providing a true hole tolerance with all anchoring applications Meets ANSI standards 38 and 12 in Dia only have 2 cutting edges Our 4claw products utilize special primary cutting geometry and a centering point for exact spot drilling, reduced friction and centralized alignment in drilled hole Secondary cutters protect the drill bit in the event of reinforcement collision Our bits utilize an improved soldering process while Core reinforcement geometry ensures that the impact energy of the rotary hammer will be transferred with a high efficiency directly from the power tool to the drill bit tip, resulting in a fast drilling progress The 2fluted geometry of the drill bit provides a fast removal of the drilling dustp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.