This item is Discontinued.

Laclede Chain, 20 ft., 11,300 lb. Load Limit 3532-625-55

Chain, 20 ft., 11,300 lb. Load Limit (Discontinued)

  • Mfr # 3532-625-55
  • Zoro # G1977269
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3532-625-55
Zoro #
G1977269
UPC #
045768736037
Country of Origin
United States

Dimensions

Trade Size
1/2 in
Length
20 ft
Overall Length
20 ft

Details

Item
Chain
For Lifting
No
Chain Item
Chain
Chain Link Style
Straight
Working Load Limit
11,300 lb
Grade
70
Welding Type
Welded
Material
Steel
Finish
Gold Chromate
Standards
NACM
Includes
G70 Clevis Grab Hook
Chain Classification
Transport
Links per Foot
7
Hook Type Included
Grab Hook
Includes Hook
No Hook Included
Link Type
Straight
Chain Grade
70
Chain Type
Transport Chain
Lifting Capability
Not for Lifting

Description

Chain, Chain Type Transport Chain, Material Steel, Lifting Capability Not for Lifting, Working Load Limit 11,300 lb, Chain Grade 70, Trade Size 1/2 in, Link Type Straight, Overall Length 20 ft, Links per Foot 7, Includes Hook No Hook Included, Hook Type Included Grab Hook, Finish Gold Chromate, Welding Type Welded, Standards NACM

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.