This item is Discontinued.

Laclede Chain, Grade 100, 3/8 Size, 5 ft., 8800 lb. 1324-305-01

Chain, Grade 100, 3/8 Size, 5 ft., 8800 lb. (Discontinued)

  • Mfr # 1324-305-01
  • Zoro # G7151837
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1324-305-01
Zoro #
G7151837
UPC #
045768795058
Country of Origin
United States

Dimensions

Trade Size
3/8 in
Length
5 ft
Overall Length
5 ft

Details

For Lifting
Yes
Item
Chain
Chain Item
Chain
Chain Link Style
Straight
Working Load Limit
8,800 lb
Grade
100
Welding Type
Welded
Material
Alloy Steel
Finish
Gray Armour
Standards
NACM/ASTM A973
Links per Foot
14 to 15
Link Type
Straight
Lifting Capability
For Lifting
Chain Grade
100
Includes Hook
No Hook Included

Description

Chain, Material Alloy Steel, Lifting Capability For Lifting, Working Load Limit 8,800 lb, Chain Grade 100, Trade Size 3/8 in, Link Type Straight, Overall Length 5 ft, Links per Foot 14 to 15, Includes Hook No Hook Included, Finish Gray Armour, Welding Type Welded, Standards NACM/ASTM A973

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.