This item is Discontinued.

Laclede Chain, Grade 30, 5/16 Size, 20 ft., 1900 lb. 2121-321-04

Chain, Grade 30, 5/16 Size, 20 ft., 1900 lb. (Discontinued)

  • Mfr # 2121-321-04
  • Zoro # G6965901
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2121-321-04
Zoro #
G6965901
UPC #
278010393584
Country of Origin
United States

Dimensions

Trade Size
5/16 in
Length
20 ft
Overall Length
20 ft

Details

Item
Chain
For Lifting
No
Chain Item
Chain
Chain Link Style
Straight
Working Load Limit
1,900 lb
Grade
30
Welding Type
Welded
Material
Steel
Finish
Galvanized
Links per Foot
15 to 16
Standards
ASTM A413, NACM
Chain Classification
Coil
Lifting Capability
Not for Lifting
Chain Type
Coil Chain
Chain Grade
30
Includes Hook
No Hook Included
Link Type
Straight

Description

Chain, Chain Type Coil Chain, Material Steel, Lifting Capability Not for Lifting, Working Load Limit 1,900 lb, Chain Grade 30, Trade Size 5/16 in, Link Type Straight, Overall Length 20 ft, Links per Foot 15 to 16, Includes Hook No Hook Included, Finish Galvanized, Welding Type Welded, Standards ASTM A413, NACM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.