This item is Discontinued.

Laclede Proof Coil Chain, 20ft, 1300lb, Hot Glvnzd 2117-320-06

Proof Coil Chain, 20ft, 1300lb, Hot Glvnzd (Discontinued)

  • Mfr # 2117-320-06
  • Zoro # G8604373
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2117-320-06
Zoro #
G8604373
UPC #
-
Country of Origin
United States

Dimensions

Trade Size
1/4 in
Length
20 ft
Overall Length
20 ft

Details

Item
Chain
For Lifting
No
Chain Item
Chain
Chain Link Style
Straight
Working Load Limit
1,300 lb
Grade
30
Welding Type
Welded
Material
Steel
Finish
Galvanized
Chain Classification
Coil
Links per Foot
10
Lifting Capability
Not for Lifting
Includes Hook
No Hook Included
Chain Type
Coil Chain
Link Type
Straight
Chain Grade
30

Description

Chain, Chain Type Coil Chain, Material Steel, Lifting Capability Not for Lifting, Working Load Limit 1,300 lb, Chain Grade 30, Trade Size 1/4 in, Link Type Straight, Overall Length 20 ft, Links per Foot 10, Includes Hook No Hook Included, Finish Galvanized, Welding Type Welded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.