404-3030A 12 in. Gatherings Wall Clock with Roman Number

  • Mfr # 404-3030A
  • Zoro # G303878044
product price: 
$
53.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
404-3030A
Zoro #
G303878044
UPC #
757456082264
Country of Origin
China

Description

12" plastic case. Color sections with Roman numerals. Precise quartz movement. Glass lens. Metal hands. Wood dial insert. Glass lens and metal hands. Stylish wall clock features cut-out numbers on wood-dial insert surrounded plastic frame. Features accurate quartz time and golden metal hands. Operates on one AA (not included) alkaline battery.

Specifications
  • Size: 12"
  • Weight: 1.2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews