WT-8002U Digital Wall Clock with Indoor Temp & Calendar

  • Mfr # WT-8002U
  • Zoro # G003758622
product price: 
$
56.35
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WT-8002U
Zoro #
G003758622
UPC #
757456082745
Country of Origin
China

Description

Monitors indoor temperature (°F or °C). Digital time and date. 12/24 hour time display. Calendars are month, date and weekday. Time alarm with snooze. Wall hanging or free standing. Extra large, easy to read digits. Displays the time, day, date, week and temperature on a large screen. It can be mounted on the wall or on the table. Perfect for kitchen, living room, bedroom and office. LCD digital alarm closure: simple and compact table alarm clock with repetition so you sleep better and definitely drag you out of bed in the morning. It works with batteries requires 1 AA batteries.

Specifications
  • Power Requirements: 1-AA Alkaline battery
  • Indoor Temperature Range: 32 °F to 122 °F
  • Dimension: 8.62" L x 6.81" W x 1.29" H
  • Weight: 0.8 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews