617-3014 5.7 in Decorative Tabletop Mantel Alarm Clock
- Mfr # 617-3014
- Zoro # G703688083
product price:Â
$
30.59
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 617-3014
- Zoro #
- G703688083
- UPC #
- 757456083759
- Country of Origin
- China
Description
Get the reliability you need without sacrificing style. The Analog Quartz Mantel Alarm Clock from La Crosse Clock Co. is a traditional beeping alarm clock. It has the added bonus of luminous hands for easy nighttime viewing. The classic design features a black matted frame, with black metal hands and quiet sweeping hands movement. Clock offers a soft base pad protects your surfaces from scratching. Does not include, but requires one AA alkaline battery for clock operation.
Features- Arabic Numbers Time alarm
- Illuminating metal hands
- Silent sweep movement
- With Glass lens
- Material: Mantel
- Size: 5.7"
- Weight: 0.8 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.