20091 Alarm Clock Frame Analog Quartz; Dark Gray
- Mfr # 20091
- Zoro # G603688183
product price:Â
$
34.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20091
- Zoro #
- G603688183
- UPC #
- 47404200919
- Country of Origin
- China
Description
Solid constructed table clock is a perfect match to room's decor. Dark gray colored metal casing and illuminating hands and hour dots. Glass covers the 3.65" dial and offers quartz movement. Battery operated.
Features- Dark Gray Metal Frame
- Illuminating Metal Hands
- On-Demand Backlight
- Quartz Time Movement
- Glass Lens & Metal Hands
- Alarm Function & 5 Min Snooze
- Color: Dark Gray
- Dimension: 4.25" L x 2.05" W x 5.00" H
- Weight: 0.6 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.