This item is Discontinued.

Lacrosse Lacrosse C85135 Mood Light & Wiyh Nature Sounds Alarm Clock C85135

Lacrosse C85135 Mood Light & Wiyh Nature Sounds Alarm Clock (Discontinued)

  • Mfr # C85135
  • Zoro # G904037673
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C85135
Zoro #
G904037673
UPC #
757456085135
Country of Origin
China

Description

Mood Light & Wiyh Nature Sounds Alarm Clock.

Uniquely designed mood light alarm clock, equipped with a variety of nature sounds that are sure to soothe even the most stressful of days. This easy-to-use alarm allows you to choose from seven different light colors depending on your mood, and if you can’t decide on one, simply set it to cycle mode and watch each color fade into the next. We know how difficult it can be to sleep with a bright light next to you in bed, so not only was the mood light designed with five different brightness level settings, but so was the LCD display. Fall asleep to the soothing sound of a flowing river, and WAKE up to seagulls chirping while ocean waves crash into the beach. With five different nature sounds to choose from, you will WAKE up as peacefully as you fell asleep. Before heading to bed, use the sleep timer to program a nature sound of choice to play for 15 all the way up to 90 minutes before bed, and do not forget to set your snooze timer for those of us who always want just 10 more minutes of sleep. Whether you need a quick break before dinner or in between classes, the Nap timer allows you to take a 5-120 minute Nap without disrupting your previous set alarms. Here at La Crosse Technology, our creative team always designs with you in mind. Use the 1 amp USB charging port to charge your phone or other device without taking up unnecessary space on the Outlet. The rubber feet keep the alarm from sliding around while programming or hitting the snooze button, and each button is designed a little different allowing for easy set up. The mood light alarm clock with nature sounds makes the perfect addition to bedside of all ages.

Specifications
  • Weight: 1.35 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.