Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's LaCrosse Meta-Pac Rubber Boot, Steel Toe, 16" Height, Black, 11

  • Mfr # 228050

  • Zoro # G9067721


product price: $218.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Steel
Gender
Men's
Waterproof
Yes
Color
Black
Height
16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
228050
Zoro #
G9067721
UPC #
715474418199
Country of Origin
China

Dimensions

Size
11
Height
16"
Heel Height
1 in or Greater
Footwear Width
D
Boot Height Adjustment
Standard Height

Details

Toe Type
Steel
Gender
Men's
Waterproof
Yes
Color
Black
Item
Rubber Boot
Series
LaCrosse Meta-Pac
Upper Material
Rubber
Heel Style
Defined Heel
Features
Ozone and Tear Resistant Rubber, Ankle Fit
Footwear Shank
Yes
Footwear Application
Agriculture, Construction, Food Processing, Gas, Mining, Oil
For Outdoor Traction
Yes
Footwear Sole Pattern
Vibram(R) 132 Montagna
Style Number
228050
Footwear Closure Type
Lace Up
Midsole Material
Rubber
Insulation Type
None
Insulated
No
Shank Material
Fiberglass
Metatarsal Guard
Yes
Outsole Material
Rubber
Toe Shape
Round
Typical Rubber Boot Application
General Use
Standards
ASTM F2413-18
Resists
Abrasions, Ozone, Tears
Chain Saw Cut Resistant
No
Puncture Resistant Insole
No
Completely Non Metallic
No
Wide Toe Cap
No
Removable Insole
Yes
Static Dissipative
No
Ninety Degree Heel
Yes
Oil Resisting Sole
Yes
Electrical Hazard Rated
Yes
Shoe Style
Knee
Min. Operating Temp.
0 Degrees F
Metatarsal Guard Technology
Rubber
Insole Color
Black
Midsole Technology
3 Layer Sponge-Rubber System
Max. Operating Temp.
400 Degrees F
Metatarsal Guard Style
Internal
Footwear Brand
LACROSSE
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.77, Dairy Tile (Wet): 0.73
Safety Criteria
Defined Heel, Electrical Hazard (EH), Metatarsal Guard, Oil-Resistant Sole, Steel Toe, Waterproof
Insole Material
EVA

Description

Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Vibram(R) 132 Montagna, Insulated No, Size 11, Footwear Width D, Men's, Boot Height 16 in, Metatarsal Guard Yes, Waterproof Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.