Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Rubber Boots, Plain Toe, 7

  • Mfr # 150040-SZ7

  • Zoro # G3762792


product price: $99.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Plain
Gender
Men's
Waterproof
Yes
Upper Material
Rubber
Style Number
150040
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
150040-SZ7
Zoro #
G3762792
UPC #
715474012502
Country of Origin
China

Dimensions

Size
7

Details

Toe Type
Plain
Gender
Men's
Waterproof
Yes
Item
Rubber Boots
Upper Material
Rubber
Style Number
150040
For Outdoor Traction
No
Shoe Style
Knee

Description

Rubber Boots, Shoe Style Knee, Toe Type Plain, Size 7, Men's, Boot Height 18 in, Waterproof Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.