This item is Discontinued.

Lacrosse Size 12 Men's 6" Work Boot Steel Work Boots, Brown 464404-12M

Size 12 Men's 6" Work Boot Steel Work Boots, Brown (Discontinued)

  • Mfr # 464404-12M
  • Zoro # G0037247
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
464404-12M
Zoro #
G0037247
UPC #
-
Country of Origin
China

Dimensions

Size
12
Footwear Width
M
Height
6"

Details

Footwear Style
6 in Work Boot
Gender
Men's
Item
Work Boots
Shank Material
Steel
Toe Type
Steel
Outsole Material
Rubber
Liner Material
Hyper-Dri(R)
Max. Heat Rating
Not Rated
Insulated
No
Footwear Sole Pattern
Lug
Color
Brown
Predominant Footwear Color
Brown
Waterproof
Yes
Footwear Closure Type
Lace Up
Standards
ASTM F2413-05 M I/75 C/75 EH
Midsole Material
Rubber
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Wet
0.46
Upper Material
Leather
Closure Type
Lace Up
Resists
Oils, Slips
Material
Leather

Description

Work Boots, Metatarsal Guard No, Color Brown, Gender Men's, Insulated No, Waterproof Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.