Men's LaCrosse Premuim Rubber Boot, Steel Toe, 16" Height, Black, 15

  • Mfr # 267220

  • Zoro # G9357887


product price:  $134.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Steel
Gender
Men's
Waterproof
Yes
Color
Black
Height
16"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
267220
Zoro #
G9357887
UPC #
715474815332
Country of Origin
China

Dimensions

Size
15
Height
16"
Heel Height
1 in or Greater
Footwear Width
D
Boot Height Adjustment
Standard Height

Details

Toe Type
Steel
Gender
Men's
Waterproof
Yes
Color
Black
Item
Rubber Boot
Series
LaCrosse Premuim
Upper Material
Rubber
Heel Style
Defined Heel
Features
Ozone and Tear Resistant Rubber, Shovel Arch Protection
Footwear Shank
Yes
Footwear Application
Agriculture, Construction, Food Processing, Gas, Oil
Standards
ASTM F2413-18
For Outdoor Traction
Yes
Footwear Closure Type
Pull On
Typical Rubber Boot Application
General Use
Resists
Abrasions, Ozone, Tears, Slips
Metatarsal Guard
No
Shank Material
Steel
Footwear Sole Pattern
Trac-Lite(TM)
Outsole Material
Rubber
Insulated
No
Insulation Type
None
Toe Shape
Round
Midsole Material
Rubber
Style Number
267220
Electrical Hazard Rated
Yes
Oil Resisting Sole
Yes
Chain Saw Cut Resistant
No
Ninety Degree Heel
Yes
Static Dissipative
No
Wide Toe Cap
No
Completely Non Metallic
No
Removable Insole
Yes
Puncture Resistant Insole
No
Shoe Style
Knee
Footwear Brand
LACROSSE
Midsole Technology
3 Layer Sponge-Rubber System
Min. Operating Temp.
0 Degrees F
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.49, Dairy Tile (Wet): 0.35
Insole Material
EVA
Safety Criteria
Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe, Waterproof
Max. Operating Temp.
400 Degrees F
Insole Color
Black

Description

Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Trac-Lite(TM), Insulated No, Size 15, Footwear Width D, Men's, Boot Height 16 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.