This item is Discontinued.

Lafeber Co Lafeber Company - Tropical Fruit Nutri-berries- Tropical Fruit 3 Pounds- Parro - 82652 656321

Lafeber Company - Tropical Fruit Nutri-berries- Tropical Fruit 3 Pounds- Parro - 82652 (Discontinued)

  • Mfr # 656321
  • Zoro # G303714243
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
656321
Zoro #
G303714243
UPC #
41054826529
Country of Origin
China

Description

TROPICAL FRUIT NUTRI-BERRIES
  • Supplies the dietary needs of your pet bird.
  • With pineapple, papaya, mango and corn for a succulent, sweet taste your bird will love.
  • Nutritious, natural ingredients.

  • UPC : 041054826529
    Color : TROPICAL FRUIT
    Size : 3 POUNDS/ PARRO
    Length : 15
    Width : 9.5
    Height : 2.5
    Product Type : Bird - Food / Parrot
    Shipping Dimensions: 15x9.5x2.5

    Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.