Indoor and Outdoor Joyous Resin Bar Stool, 2PK

  • Mfr # 7057VB-BBLGS

  • Zoro # G814885319


product price: $231.99
/pk 2, $116.00/ea
Free Shipping & Returns

Key Features

Overall Height
34.3 in
Overall Width
18 in
Overall Length
18 in
Material
Resin
Includes
2 Bar Stools
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7057VB-BBLGS
Zoro #
G814885319
UPC #
681944003724
Country of Origin
Mexico

Dimensions

Overall Height
34.3 in
Overall Width
18 in
Overall Length
18 in
Size
18 in x 18 in x 34.3 in

Details

Color
Green
Material
Resin
Includes
2 Bar Stools
Standards
BIFMA
Item
Joyous Bar Stool
Features
Weather Resistant

Description

The Joyous barstool stool was designed in the spirit of bringing people closer together to enjoy life. Made in the most optimal size, the Joyous stool is a space saver, allowing your room space to be maximized. It's perfect for urban settings as it adds vibrancy to any room. The stool is made of high quality resin and has anti-skid footpads to protect your floors, while adding stability. With its innovative functions, the Joyous bar stool is offered in bright colors that are great for residential or commercial spaces!


  • • All weather resistant resin for both indoor and outdoor
  • • Resin material with fiber glass enhances the strength of stool
  • • Anti-slip foot pads to ensure stability and prevent scratches to the floor
  • • Minimalist design
  • • Environmentally friendly materials
  • • Easy to keep clean, just wipe with a cloth and water
  • • Assemble at ease, no extra tools required

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.