
Indoor and Outdoor Joyous Resin Bar Stool, 2PK
Mfr # 7057Y8-BBLGS
Zoro # G114885309
product price: $231.99
/pk 2, $116.00/ea
Free Shipping & Returns
Key Features
Overall Height
34.3 in
Overall Width
18 in
Overall Length
18 in
Material
Resin
Standards
BIFMA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7057Y8-BBLGS
Zoro #
G114885309
UPC #
681944003700
Country of Origin
Mexico
Dimensions
Overall Height
34.3 in
Overall Width
18 in
Overall Length
18 in
Size
18 in x 18 in x 34.3 in
Details
Color
Orange
Material
Resin
Standards
BIFMA
Item
Joyous Bar Stool
Includes
2 Bar Stools
Features
Weather Resistant
Description
The Joyous barstool stool was designed in the spirit of bringing people closer together to enjoy life. Made in the most optimal size, the Joyous stool is a space saver, allowing your room space to be maximized. It's perfect for urban settings as it adds vibrancy to any room. The stool is made of high quality resin and has anti-skid footpads to protect your floors, while adding stability. With its innovative functions, the Joyous bar stool is offered in bright colors that are great for residential or commercial spaces!
- • All weather resistant resin for both indoor and outdoor
- • Resin material with fiber glass enhances the strength of stool
- • Anti-slip foot pads to ensure stability and prevent scratches to the floor
- • Minimalist design
- • Environmentally friendly materials
- • Easy to keep clean, just wipe with a cloth and water
- • Assemble at ease, no extra tools required
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.