
Indoor Penguin Resin Dining Chair with Polypropylene Legs, 4PK (Discontinued)
- Mfr # 7067K5-SDTOS
- Zoro # G414885306
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7067K5-SDTOS
Zoro #
G414885306
UPC #
681944008675
Country of Origin
Mexico
Dimensions
Width (In.)
24.4 in
Height (In.)
31.1 in
Size
21.2 in x 24.4 in x 31.1 in
Length
21.2 in
Details
Material
Resin
Color
Black
Standards
BIFMA
Includes
2 Chairs
Features
Water Resistant
Description
This uniquely designed chair will definitely add style to any room. Skillfully crafted in the image of a penguin, its flexible chair back allows you to recline into smooth comfort while providing support. Its ergonomic design also imitates the penguin. This chair is sure to be a conversational piece in any room!
- • All weather resistant resin for both indoor and outdoor
- • Flexible Seat Back
- • Resin material with fiber glass enhances the strength of chair
- • Bionic Design: Penguin
- • Easy to keep clean, just wipe with a cloth and water
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.