Shop HOMEROOTS
See all product information
Create Account
26" Black And Bronze Faux Leather And Steel Counter Height Swivel Bar Chair
- Mfr # 555747
- Zoro # G822365759
product price:Â
$
356.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
Full Assembly Needed
Depth
21.7 in
Height
38.2 in
Width
19.7 in
Application Type
Commercial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 555747
- Zoro #
- G822365759
- UPC #
- -
- Country of Origin
- China
- Seat Color
- Black Bronze
- Assembly Required
- Full Assembly Needed
- Item
- Bar Chair
- Application Type
- Commercial
Dimensions
- Depth
- 21.7 in
- Height
- 38.2 in
- Width
- 19.7 in
Description
The perfect way to add some extra seating in your home, this 26-inch black and bronze faux leather and steel counter height swivel bar chair will elevate the look and vibe of your room. Quality construction from bronze steel combines with black faux leather to give this stool a fresh and updated look. Not only good looking and stylish, this chair features a bucket shaped seat and a full back for the ultimate in comfort and enjoyment. Designed with a footrest for comfort and convenience. 38.2-inch H x 19.7-inch W x 21.7-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.