Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Koppla Resin Stackable Rattan Style Dining Armchair, 2PK

  • Mfr # 7027K4-SSLGS

  • Zoro # G414885368


product price: $231.99
/pk 2, $116.00/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Material
Resin
Width
23.6 in
Size
22.4 in x 23.6 in x 31.5 in
Height
31.5 in
Features
Weather Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7027K4-SSLGS
Zoro #
G414885368
UPC #
681944002086
Country of Origin
Mexico

Dimensions

Width
23.6 in
Size
22.4 in x 23.6 in x 31.5 in
Height
31.5 in
Length
22.4 in

Details

Color
Black
Material
Resin
Features
Weather Resistant
Standards
EN581
Includes
2 Armchairs

Description

Koppla in Swedish means to relax or unwind. That is exactly what this chair will enable you to do. Integrating the traditional with the modern, the Koppla rattan chair is a perfect pick for soaking up the sun by the pool or pulled up to the patio table for a casual dinner. Crafted from environmentally friendly materials, this piece boasts a weaved construction that lends a touch of texture to your space, while a water and UV-resistant design makes it ideal for the outdoors. Designed with convenience in mind, these chairs easily stack for effortless storage, and can be unstacked and set out when needed with ease.


  • • All weather resistant resin for both indoor and outdoor
  • • Classic rattan design, never unravels like traditional wicker
  • • Anti-slip pads to ensure stability and prevent scratches to floor
  • • Breathable seat design
  • • Stackable and space saving

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.