
Milos Resin Stackable Side Chair with Slatted Back, 2PK
Mfr # 7203G6-BSLGS
Zoro # G714885310
product price: $194.99
/pk 2, $97.50/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Material
Resin
Height
32.3 in
Width
22.4 in
Includes
2 Side Chairs
Features
Weather Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7203G6-BSLGS
Zoro #
G714885310
UPC #
681944006541
Country of Origin
Mexico
Dimensions
Height
32.3 in
Width
22.4 in
Overall Length
19.8 in
Size
19.8 in x 22.4 in x 32.3 in
Details
Color
Taupe
Material
Resin
Includes
2 Side Chairs
Features
Weather Resistant
Standards
EN581
Description
The simple yet elegant design of the Milos dining chair makes for extremely comfortable ergonomic sitting pieces. The slightly curved back supports all body types and spices up any setting. The variation in design allows for multi-functional purposes. Designed with convenience in mind, the chair easily stacks for effortless storage, and can be unstacked and set out when needed with ease. The chairs are made from high quality resin that will not rust or fade and easily wipes clean with water.
- • All weather resistant resin for both indoor and outdoor
- • Stackable and space saving
- • Anti-slip mats at the bottom of legs to ensure its stability and prevent scratches on the floor
- • Resin material with fiber glass enhances the strength of chair
- • Easy to keep clean, just wipe with a cloth and water. No chemical cleaners are required.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.