Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oslo Rattan Style Dining Table with Aluminum Legs

  • Mfr # 7020W8-D2LGS

  • Zoro # G914885271


product price: $361.99
/ea
Free Shipping & Returns

Key Features

Length
37.4 in
Height
29.5 in
Width
37.4 in
Material
Resin
Size
37.4 in x 37.4 in x 29.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7020W8-D2LGS
Zoro #
G914885271
UPC #
681944002413
Country of Origin
Mexico

Dimensions

Length
37.4 in
Height
29.5 in
Width
37.4 in
Size
37.4 in x 37.4 in x 29.5 in
Thickness
2.36 in

Details

Material
Resin
Color
White
Shape
Square
Standards
EN581
Includes
Table
Features
Weather Resistant

Description

The fashionable Oslo rattan table brings a modern look to your patio dining area. This weather-resistant outdoor table is crafted with aluminum legs for durability and wrapped with a woven rattan fiber that won't unravel. This wonderful square table blends well with your patio, lawn, garden or pool area. Superior quality makes it perfect for residential and commercial use. To clean, just wipe with a cloth and water.


  • • Durable against all weather elements. Resistant to rain, snow, UV rays, water, mold and mildew.
  • • Modern rattan design, never unravels like traditional wicker
  • • Easy care, wipe with cloth and water
  • • Residential and Commercial Use

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.