
Russ Rattan Style Bar Table with Aluminum Legs
Mfr # 7022G6-B2LGS
Zoro # G514885329
product price: $315.99
/ea
Free Shipping & Returns
Key Features
Material
Resin/Aluminum
Length
26.8 in
Height
41.7 in
Width
26.8 in
Includes
Table
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7022G6-B2LGS
Zoro #
G514885329
UPC #
681944002383
Country of Origin
Mexico
Dimensions
Length
26.8 in
Height
41.7 in
Width
26.8 in
Size
26.8 in x 26.8 in x 41.7 in
Thickness
2.36 in
Details
Material
Resin/Aluminum
Color
Grey
Includes
Table
Features
Weather Resistant
Standards
EN581
Shape
Square
Description
Invite your friends over for a cocktail or two in the great outdoors with the Russ rattan bar table. You can easily furnish any patio or deck space with this classic table, perfect for large and small spaces alike. Crafted with bold lines and a simple rattan design, our bar table will blend seamlessly into any arrangement, making this the perfect outdoor piece for your home. Great for residential or commercial use. Wipe with cloth and water.
- • Durable against all weather elements. Resistant to rain, snow, UV rays, water, mold and mildew.
- • Classic rattan design, never unravels like traditional wicker
- • Easy care, wipe with cloth and water
- • Residential and Commercial Use
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.