Zoro Homepage

Russ Rattan Style Dining Table with Aluminum Legs

  • Mfr # 7022N4-D2LGS

  • Zoro # G914885318


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Height
29.5 in
Length
26.8 in
Material
Resin/Aluminum
Width
26.8 in
Thickness
2.36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7022N4-D2LGS
Zoro #
G914885318
UPC #
681944003953
Country of Origin
Mexico

Dimensions

Height
29.5 in
Length
26.8 in
Width
26.8 in
Thickness
2.36 in
Size
26.8 in x 26.8 in x 29.5 in

Details

Color
Tan
Material
Resin/Aluminum
Includes
Table
Features
Weather Resistant
Shape
Square
Standards
EN581

Description

You can easily furnish any patio or deck space with the Russ rattan classic table, perfect for large and small spaces alike. Crafted with bold lines and a simple rattan design, this table will blend seamlessly into any arrangement, making this the perfect outdoor piece for your home. Its superior quality makes it great for residential and commercial use. To clean, wipe with a cloth and water


  • • Durable against all weather elements. Resistant to rain, snow, UV rays, water, mold and mildew.
  • • Classic rattan design, never unravels like traditional wicker
  • • Easy care, wipe with cloth and water
  • • Residential and Commercial Use

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.