Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Seattle Resin 2-In-1 Round Table

  • Mfr # 7101YF-DTLGS

  • Zoro # G114885347


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Material
Resin
Width
23.6 in
Height
16.9 in
Length
23.6 in
Thickness
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7101YF-DTLGS
Zoro #
G114885347
UPC #
681944012825
Country of Origin
Mexico

Dimensions

Width
23.6 in
Height
16.9 in
Length
23.6 in
Thickness
1 in
Size
23.6 in x 23.6 in x 16.9 in

Details

Color
Gold
Material
Resin
Includes
Table
Features
Weather Resistant
Shape
Round

Description

Another of our favorite pieces designed with both beauty and versatility in mind, our Seattle table features adjustable heights, 29.5in and 16.9in. With its unique shape and design, it's a perfect compliment to your living area or any commercial space as it can serve as a side table, coffee table, dining table or bar table! Made of resin, the Seattle table is sturdy and stable allowing for comfortable dining, drinking and conversation. It is suitable for both indoor and outdoor use. Easy to keep clean, just wipe with a cloth and water.


  • • All weather resistant resin for both indoor and outdoor
  • • Two heights - 29.5 in and 16.9 in
  • • One tabletop with 2 different legs
  • • Anti-slip pads at the bottom of legs to ensure its stability and prevent scratches to floor
  • • Minimalist design
  • • Environmentally friendly materials
  • • Easy to keep clean, just wipe with a cloth and water
  • • Easy Assembly

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.