
Sensilla Resin Stackable Counter Stool, 2PK
Mfr # 7211W9-CSLGS
Zoro # G814885234
product price: $223.99
/pk 2, $112.00/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Width
19 in
Height
37 in
Length
20 in
Features
Weather Resistant
Material
Resin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7211W9-CSLGS
Zoro #
G814885234
UPC #
681944007333
Country of Origin
Mexico
Dimensions
Width
19 in
Height
37 in
Length
20 in
Size
20 in x 19 in x 37 in
Details
Seat Color
White
Features
Weather Resistant
Material
Resin
Standards
BIFMA
Includes
2 Counter Stools
Item
Sensilla Stackable Counter Stool
Description
Sensilla is taken from the Spanish words Sencillo and Silla which means simple. These stools may be simple in design but their clean, smooth lines evoke a beautiful aesthetic. They come in an array of astonishing colors that will bring fun and life into your living space. These counter height stools are made of high quality polypropylene and have anti-skid footpads to protect your floors, while adding stability. Great for residential or commercial spaces!
- • All weather resistant resin with UV protection for both indoor and outdoor
- • Stackable and space saving
- • Minimalist design
- • Fiber Glass enhances the strength of stool
- • Footrest with aluminum bar to protect from scratches
- • Anti-skid footpads to protect floor and add stability
- • Made from environmentally friendly materials
- • Easy to keep clean, just wipe with a cloth and water
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.