
Uno Resin C-Shape Side Table, 2PK
Mfr # 7095G6-SSLGS
Zoro # G014885386
product price: $106.99
/pk 2, $53.50/ea
Free Shipping & Returns
Key Features
Material
Resin
Width
17.5 in
Height
20.9 in
Length
22 in
Shape
Retangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7095G6-SSLGS
Zoro #
G014885386
UPC #
681944004042
Country of Origin
Mexico
Dimensions
Width
17.5 in
Height
20.9 in
Length
22 in
Thickness
1 in
Size
22 in x 17.5 in x 20.9 in
Details
Color
Grey
Material
Resin
Shape
Retangle
Includes
Table
Features
Weather Resistant
Description
Uno is Spanish for One. This unique table accompanies you in moments of relaxation, by providing everything you need at your fingertips. Its' practical design allows you to place Uno next to your sofa, chaise lounge or armchair. While its' unique styling affords plenty of legroom to lounge comfortably. Whether indoor or outdoor, Uno is the perfect compliment for your dcor!
- • All weather resistant resin with UV protection for both indoor and outdoor
- • Stackable and space saving
- • Arc edge design
- • Resin material with fiber glass enhances the strength of chair
- • Made from environmentally friendly materials
- • No assembly required
- • Easy to keep clean, just wipe with a cloth and water
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.