Laitner
Bi-Level Brush Head, 10" L, Black/White
Mfr # 1510
Zoro # G1241307
Sold in multiples of 8 for $155.12
$155.12
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Length 10 in
- Handle Material Polypropylene
- Bristle Material Synthetic
- Brush Width 6 in
- Overall Length 10 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SONAX Leather Foam (289300)
- LOADSTAR TIRES Loadstar Kenda Karrier ST Radial Tire (10229)
- MOTORMITE REMOTE CONTROL CABLES-7/8 IN X 5 FEET .0 (55103)
- HTI Express Car Wash Concentrate, Safe For Everyday: 1 Gallon (661-1G)
- SURE SHOT Pin Steam Extension, 12" (P337)
- MOSMATIC Pole Holder, 27.8" H, 2.4" dia., SS (29.097)
- SURE SHOT Repair Kit, Complete, For Model M (KM10)
- HTI Adapter For Double Sided Pads (HB-XWA)
- BRUSKE PRODUCTS 10" Wash brush, green nylon flagged bristles, poly block (4117-C)
- SURE SHOT Quick Connect Nipple (S-21F)
- COUNTERACT Hub Pro XL Replacement Pads, 2-1/2" L, PK6 (HBCR22)
- Laitner Automotive Brushes & Vacuums