Shop All Aprons
Lakeland
Apron 12 Per Case X Large, PK12
Mfr # 51730-XL
Zoro # G1964538
Free Shipping & Returns
$514.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Disposable FR Spunlace; 2.5 Mil Proprietary FR Barrier Film
- Thickness 2.5 mil
- Closure Type Ties
- Seam Style Heat-Sealed
- Overall Length 32 in
Product Information
Dimensions
Overall Length | 32 in |
Named Size | Xl |
Details
Description
Apron 12 Per Case X Large,PK12, Apron Material Pyrolon, Apron Type Sleeve, Cuff Style Elastic, Flame Resistance and Retardance Ratings NFPA 2113, Hazard Type Hazardous Liquids, Non-Hazardous Liquids, Liquid Dispersal Type Splash, Material Weight 7.16 oz/sq yd, Named Size XL, Overall Length 32 in, Packaging Bulk, Pathogen and Chemical Ratings Meets ASTM F903, Seam Style Heat-Sealed, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARCO Leather Blast Suit - Large (1029602)
- SURFLEX Bump Cap, Baseball, Inner ABS Polymer, Outer Twill, Hook-and-Loop Suspension, Blue (SCARCK1NVY)
- UNIVERSAL / USI ELECTRIC Universal Smoke Sensing Technology, Ionization, Metal Oxide Sensor, 85 dB @ 10 ft Audible Alert (MDSCN111)
- ZORO SELECT Barricade Tape, Yellow/Black, 200ft x 2 In (91176)
- LAKELAND Apron 12 Per Case - Size Xxx Large, PK12 (51730-3X)
- LAKELAND ChemMAX Polycoat Aprons and Coveralls (PBLC1S650Y)
- LAKELAND Chemical Resistant Apron, Yellow, PK10 (PBLC650)
- LAKELAND Apron 12 Per Case - Xx Large, PK12 (51730-2X)
- MCR SAFETY Blue Denim Apron, 27 in Wide x 36 in Long, Two Front Pockets, Includes Neck and Waist Ties, One Size (39836)
- ANSELL Bib Apron, Yellow, 50 In. L (56-801)
- UNCOMMON THREADS Avalanche Bib Black W/Natural Web (3127-01W4)
- Lakeland Workwear