Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C44603
Zoro #
G3968553
UPC #
-
Country of Origin
Multiple
Dimensions
Width
28 in
Thickness
15 mil
Details
Item
Chemical Resistant Bib Apron
Color
White
Material
ChemMax(R) 2
Closure Type
Ties
Number of Pockets
0
Grommet Type
None
Resistant To
Chemcials, Dry Particulates, Light Liquid Splashes
Series
ChemMax 2
Seam Style
Bound
Standards
ASTM F1001
Fabric Weight
4.3 oz/syd
Waist Closure
Tie
Apron Type
Bib
Back Style
Open
Packaging
Bulk
Liquid Dispersal Type
Splash
Pathogen and Chemical Ratings
Meets ASTM F1001
Description
Chemical Resistant Bib Apron, Apron Material ChemMax(R) 2, Apron Type Bib, Back Style Open, Color White, Hazard Type Hazardous Dry Particulates, Non-Hazardous Liquids, Length Type Knee, Liquid Dispersal Type Splash, Overall Length 44 in, Overall Width 28 in, Packaging Bulk, Pathogen and Chemical Ratings Meets ASTM F1001, Seam Style Bound, Series ChemMax 2, Sleeve Length Not Applicable, Standards ASTM F1001, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.