Chemical Resistant Coveralls, Collared Coverall, M, ChemMax(R) 1, Elastic Wrist, Elastic Ankle

  • Mfr # PBLC55417-MD

  • Zoro # G3835282


product price:  $10.39
/ea
Sold in multiples of 25 for $259.75

Key Features

Color
Yellow
Material
ChemMax(R) 1
Seam Style
Bound
Closure Type
Zipper
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PBLC55417-MD
Zoro #
G3835282
UPC #
-
Country of Origin
Multiple

Dimensions

Size
M
Fits Waist Size
47 in
Fits Chest Size
47 in

Details

Item
Chemical Resistant Coveralls
Color
Yellow
Material
ChemMax(R) 1
Seam Style
Bound
Closure Type
Zipper
Cuff Style
Elastic
Standards
ASTM D3776, ASTM D5034, ASTM D5733, ASTM D751
Ankle Closure
Elastic
Liquid Dispersal Type
Splash, Spray
Fabric Weight
2.29 oz
Inseam
28 in
Series
ChemMax
Hazard Protection Type
Dry Particulate, Reduced Spray
Coverall Style
Collared Coverall
Color Family
Yellows
Level of Protection
Dry Particulate, Reduced Spray
High-Visibility
No
Closure Features
Zipper
Wrist Closure
Elastic
Includes Slip Resistant Sole
Yes
Pathogen and Chemical Ratings
Meets ASTM F739
Packaging
Bulk

Description

Collared Chemical Resistant Coveralls, Ankle Closure Elastic, Closure Features Zipper, Closure Type Zipper, Color Yellow, Coverall Style Collared Coverall, Cuff Style Elastic, Hazard Type Hazardous Dry Particulates, Hazardous Liquids, High-Visibility No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.