Chemical Resistant Coveralls, Hooded Coverall, 3XL, ChemMax(R) 2, Elastic Wrist, Elastic Ankle

  • Mfr # PBLC44428-3X

  • Zoro # G3835623


product price:  $22.19
/ea
Sold in multiples of 12 for $266.28

Key Features

Color
White
Material
ChemMax(R) 2
Seam Style
Bound
Closure Type
Zipper
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PBLC44428-3X
Zoro #
G3835623
UPC #
-
Country of Origin
Multiple

Dimensions

Size
3XL
Fits Chest Size
59 in
Fits Waist Size
59 in

Details

Item
Chemical Resistant Coveralls
Color
White
Material
ChemMax(R) 2
Seam Style
Bound
Closure Type
Zipper
Cuff Style
Elastic
Standards
ANSI
Ankle Closure
Elastic
Liquid Dispersal Type
Splash, Spray
Fabric Weight
4.3 oz
Inseam
31 1/2 in
Series
ChemMax(R) 2
Hazard Protection Type
Dry Particulate, Reduced Spray
Coverall Style
Hooded Coverall
Level of Protection
Dry Particulate, Reduced Spray
Color Family
Whites
Wrist Closure
Elastic

Description

Hooded Chemical Resistant Coveralls, Ankle Closure Elastic, Closure Type Zipper, Color White, Coverall Style Hooded Coverall, Cuff Style Elastic, Hazard Type Hazardous Dry Particulates, Hazardous Liquids

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.