Shop LAKELAND

Chemical Resistant Coveralls, Hooded Coverall, 4XL, ChemMax(R) 1, Elastic Wrist, Bound Seam, Yellow

  • Mfr # PBLC55414-4X

  • Zoro # G3835273


product price:  $10.99
/ea
Sold in multiples of 25 for $274.75

Key Features

Color
Yellow
Material
ChemMax(R) 1
Seam Style
Bound
Closure Type
Zipper
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PBLC55414-4X
Zoro #
G3835273
UPC #
-
Country of Origin
Multiple

Dimensions

Size
4XL
Fits Waist Size
64 in
Fits Chest Size
64 in

Details

Item
Chemical Resistant Coveralls
Color
Yellow
Material
ChemMax(R) 1
Seam Style
Bound
Closure Type
Zipper
Cuff Style
Elastic
Standards
ASTM D3776, ASTM D5034, ASTM D5733, ASTM D751
Ankle Closure
Attached Boots
Liquid Dispersal Type
Splash, Spray
Fabric Weight
2.29 oz
Inseam
32 in
Series
ChemMax
Hazard Protection Type
Dry Particulate, Reduced Spray
Coverall Style
Hooded Coverall
Level of Protection
Dry Particulate, Reduced Spray
Color Family
Yellows
High-Visibility
No
Attached Hood
Yes
Wrist Closure
Elastic
Packaging
Bulk
Includes Slip Resistant Sole
Yes
Pathogen and Chemical Ratings
Meets ASTM F739
Closure Features
Zipper
Includes Boot Covers
Yes

Description

Hooded Chemical Resistant Coveralls, Attached Hood Yes, Closure Features Zipper, Closure Type Zipper, Color Yellow, Coverall Style Hooded Coverall, Cuff Style Elastic, Hazard Type Hazardous Dry Particulates, Hazardous Liquids, High-Visibility No, Includes Boot Covers Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.