Chemical Resistant Coveralls, Hooded Coverall, 4XL, ChemMax(R) 2, Elastic Wrist, Elastic Ankle
Mfr # PBLC44428-4X
Zoro # G3835632
product price:Â $22.19
/ea
Sold in multiples of 12 for $266.28
Key Features
Color
White
Material
ChemMax(R) 2
Seam Style
Bound
Closure Type
Zipper
Cuff Style
Elastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
PBLC44428-4X
Zoro #
G3835632
UPC #
-
Country of Origin
Multiple
Dimensions
Size
4XL
Fits Chest Size
64 in
Fits Waist Size
64 in
Details
Item
Chemical Resistant Coveralls
Color
White
Material
ChemMax(R) 2
Seam Style
Bound
Closure Type
Zipper
Cuff Style
Elastic
Standards
ANSI
Ankle Closure
Elastic
Liquid Dispersal Type
Splash, Spray
Fabric Weight
4.3 oz
Inseam
32 1/4 in
Series
ChemMax(R) 2
Hazard Protection Type
Dry Particulate, Reduced Spray
Coverall Style
Hooded Coverall
Level of Protection
Dry Particulate, Reduced Spray
Color Family
Whites
Wrist Closure
Elastic
Description
Hooded Chemical Resistant Coveralls, Ankle Closure Elastic, Closure Type Zipper, Color White, Coverall Style Hooded Coverall, Cuff Style Elastic, Hazard Type Hazardous Dry Particulates, Hazardous Liquids
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.