Chemical Resistant Coveralls, Hooded Coverall, M, ChemMax(R) 1, Elastic Wrist, Elastic Ankle

  • Mfr # PBLC5428-MD

  • Zoro # G3835106


product price:  $9.29
/ea
Sold in multiples of 25 for $232.25

Key Features

Color
Yellow
Material
ChemMax(R) 1
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PBLC5428-MD
Zoro #
G3835106
UPC #
-
Country of Origin
Multiple

Dimensions

Size
M
Fits Chest Size
47 in
Fits Waist Size
47 in

Details

Item
Chemical Resistant Coveralls
Color
Yellow
Material
ChemMax(R) 1
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
Standards
ASTM D3776, ASTM D5034, ASTM D5733, ASTM D751
Ankle Closure
Elastic
Liquid Dispersal Type
Splash, Spray
Fabric Weight
2.29 oz
Inseam
28 in
Series
ChemMax
Hazard Protection Type
Dry Particulate, Reduced Spray
Coverall Style
Hooded Coverall
Level of Protection
Dry Particulate, Reduced Spray
Color Family
Yellows
High-Visibility
No
Packaging
Bulk
Includes Slip Resistant Sole
Yes
Attached Hood
Yes
Wrist Closure
Elastic
Closure Features
Zipper
Pathogen and Chemical Ratings
Meets ASTM F739

Description

Hooded Chemical Resistant Coveralls, Ankle Closure Elastic, Attached Hood Yes, Closure Features Zipper, Closure Type Zipper, Color Yellow, Coverall Style Hooded Coverall, Cuff Style Elastic, Hazard Type Hazardous Dry Particulates, Hazardous Liquids, High-Visibility No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.