Shop LAKELAND
See all product information
Create Account
Chemical Resistant Coveralls, Hooded Coverall, M, ChemMax(R) 2, Elastic Wrist, Attached Boots Ankle
- Mfr # C44414-MD
- Zoro # G4333309
product price:Â
$
277.99
/pk of 12, $23.17/ea
Free Shipping & Returns
Key Features
Color
White
Material
ChemMax(R) 2
Seam Style
Bound
Closure Type
Zipper
Cuff Style
Elastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C44414-MD
- Zoro #
- G4333309
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Chemical Resistant Coveralls
- Color
- White
- Material
- ChemMax(R) 2
- Seam Style
- Bound
- Closure Type
- Zipper
- Cuff Style
- Elastic
- Standards
- ASTM D1117, ASTM D3776, ASTM D3787, ASTM D5034, CPSC CFR 1610 Class 1
- Ankle Closure
- Attached Boots
- Liquid Dispersal Type
- Splash, Spray
- Fabric Weight
- 4.3 oz
- Inseam
- 28 in
- Series
- ChemMax(R) 2
- Hazard Protection Type
- Dry Particulate, Reduced Spray
- Coverall Style
- Hooded Coverall
- Color Family
- Whites
- Level of Protection
- Dry Particulate, Reduced Spray
- Industry Type
- Healthcare
- Wrist Closure
- Elastic
- Front Closure
- Zipper
- Shell Material
- ChemMax(R) 2
- Wire Color
- White
- Traction Material
- ChemMax(R) 2
Dimensions
- Size
- M
- Fits Chest Size
- 38 in to 40 in
- Fits Waist Size
- 34 in to 36 in
Description
Hooded Chemical-Resistant Coveralls, Closure Type Zipper, Color White, Coverall Style Hooded Coverall, Cuff Style Elastic, Hazard Type Hazardous Dry Particulates, Hazardous Liquids, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.