Disposable Coveralls, White, L, Collared
- Mfr # MNBC417CMB-LG
- Zoro # G423956325
product price:Â
$
289.99
/ea
Sold in multiples of 25 for
$7,249.75
Key Features
Wrist Closure
Elastic
Features
Chemical Penetration Resistance, Cuffed Ankles
Height - Minimum
65 in
Seam Style
Bound
Closure Type
Zipper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MNBC417CMB-LG
- Zoro #
- G423956325
- UPC #
- 840133514223
- Country of Origin
- Multiple
Dimensions
- Height - Minimum
- 65 in
- Height - Maximum
- 70 in
- Named Size
- L
- Fits Chest Size
- Chemical Penetration Resistance, Cuffed Ankles
Description
Disposable Coveralls, Ankle Closure Elastic, Anti-Static Yes, Clean Process Status Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Color White, Coverall Style Collared, Cuff Style Elastic, Features Chemical Penetration Resistance, Cuffed Ankles, Height - Maximum 70 in, Height - Minimum 65 in, High-Visibility No, Hood Style Not Applicable, Includes Boot Covers No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.