Shop LAKELAND

Chemical Resistant Coveralls, Hooded Coverall, M, Pyrolon, Elastic Wrist, Elastic Ankle, Gray

  • Mfr # 51150-MD
  • Zoro # G4333318

product price: 
$
349.99
/pk of 6, $58.33/ea
Free Shipping & Returns

Key Features

Size
M
Color
Gray
Material
Pyrolon
Seam Style
Heat Sealed
Closure Type
Zipper
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
51150-MD
Zoro #
G4333318
UPC #
-
Country of Origin
Multiple
Item
Chemical Resistant Coveralls
Color
Gray
Material
Pyrolon
Seam Style
Heat Sealed
Closure Type
Zipper
Cuff Style
Elastic
Standards
NFPA 2113 2020 Edition Section 5.1.10
Ankle Closure
Elastic
Liquid Dispersal Type
Splash, Spray
Fabric Weight
4.92 oz
Inseam
29 in
Series
Pyrolon
Hazard Protection Type
Secondary Flame Resistant
Coverall Style
Hooded Coverall
Color Family
Grays
Level of Protection
Secondary Flame Resistant
Industry Type
Healthcare
Includes Boot Covers
Yes
Packaging
Bulk
Attached Hood
Yes
Closure Features
Zipper
Pathogen and Chemical Ratings
Meets ASTM F903
Hood Style
Elastic
Wrist Closure
Elastic
Flame Resistance and Retardance Ratings
NFPA 2113
Front Closure
Zipper
Shell Material
Pyrolon
Wire Color
Gray
Traction Material
Pyrolon

Dimensions

Size
M
Fits Waist Size
34 to 36 in
Fits Chest Size
38 in to 40 in
Maximum Height
69 in
Minimum Height
62 in

Description

Hooded Chemical-Resistant FR Coveralls, Ankle Closure Elastic, Attached Hood Yes, Closure Features Zipper, Closure Type Zipper, Color Gray, Coverall Style Hooded Coverall, Cuff Style Elastic, Flame Resistance and Retardance Ratings NFPA 2113, Hazard Type Hazardous Dry Particulates, Hazardous Liquids, Height - Maximum 69 in, Height - Minimum 62 in, Hood Style Elastic, Includes Boot Covers Yes, Package Quantity 6

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.